Commercial Carpet Allergen Reducer, Concentrate, 42.60 oz (2.66 lb), Light Scent, White, 9PK
- Mfr # 84113
- Zoro # G423363765
product price:Â
$
56.99
/pk of 9, $6.33/ea
Key Features
Removes
Odor, Dust Mite, Pet Dander, Allergen
Size
42.6 oz
Contains
Baking Soda
Cleaner Form
Powder
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84113
- Zoro #
- G423363765
- UPC #
- 10033200841132
- Country of Origin
- United States
Dimensions
- Size
- 42.6 oz
Details
- Item
- Carpet/Room Deodorizer
- Removes
- Odor, Dust Mite, Pet Dander, Allergen
- Contains
- Baking Soda
- Cleaner Form
- Powder
- Color
- White
- Type
- Concentrate
Description
Easy-to-use aerosol can allows fast, effective relief from odors, Arm and Hammer Baking Soda powerfully absorbs unpleasant smells, Light, cheerful scent invigorates room with enjoyable fragrance, Deodorizing ingredients create welcoming environment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.