Shop RENEGADE PRODUCTS USA
See all product information
Create Account
Glass Cleaner, 1 gal, Concentrated
- Mfr # LFGBS900G01P
- Zoro # G816327077
product price:Â
$
29.99
/ea
Key Features
Container Size
1 gal
Ammonia Free
Yes
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFGBS900G01P
- Zoro #
- G816327077
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Ammonia Free
- Yes
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:50
Dimensions
- Container Size
- 1 gal
Description
Glass Magic Concentrated Glass CleanerRenegade Detailer Series Glass Magic Concentrated Glass Cleaner cleans windshields, headlights, windows, and mirrors effectively. It removes residue while being safe for window tint because it is ammonia-free and alcohol based. It's also streak-free and leaves your windows sparkling clean. Dilute 1:50.Glass Magic Concentrated Glass Cleaner is ideal for all glass surfaces including but not limited to windows, windshields, and mirrors. Glass Magic Concentrated Glass Cleaner will not leave streaks, residue, nor haze. It is non-flammable and will not affect painted surfaces. For best results, wipe off with a clean Waffle Weave Towel for Glass Cleaning.How to use Glass Magic Concentrated Glass Cleaner:Simply spray Glass Magic Concentrated Glass Cleaner onto the desired surface in an even pattern and wipe off with a clean Waffle Weave Towel for Glass Cleaning.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.