Shop ARM & HAMMER
See all product information
Create Account
Detergent Sheets, PK6
- Mfr # 33200-97694
- Zoro # G023744322
product price:Â
$
101.99
/pk of 6, $17.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cleaner Form
Sheet
Product Label
Arm & Hammer
Container Type
Box
Series
Free & Clear
Product Type
Laundry Detergent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33200-97694
- Zoro #
- G023744322
- UPC #
- 10037000706745
- Country of Origin
- United States
Dimensions
- Container Size
- 35 ct
- Fits Chest Size
- No Dyes, No Perfumes, Quick Dissolve Technology, Zero Plastic Bottle Waste
Details
- Item
- Detergent Sheets
- Cleaner Form
- Sheet
- Product Label
- Arm & Hammer
- Container Type
- Box
- Series
- Free & Clear
- Product Type
- Laundry Detergent
- Features
- No Dyes, No Perfumes, Quick Dissolve Technology, Zero Plastic Bottle Waste
- Fragrance
- Fragrance-Free
Description
Detergent Sheets, Product Label Arm & Hammer, Cleaner Form Sheet, High Efficiency Compatibility Yes, Container Type Box, Container Size 35 ct, Fragrance Fragrance-Free, Features No Dyes, No Perfumes, Quick Dissolve Technology, Zero Plastic Bottle Waste, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.