Zoro Homepage

Laundry Detergent, 9.92 lbs Box, Powder, Fresh, 3 PK

  • Mfr # 33200-00108

  • Zoro # G6078543


product price: $61.99
/pk 3, $20.66/ea

Key Features

Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Fresh
High Efficiency Compatibility
Fabric
Includes
Includes three boxes of detergent.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200-00108
Zoro #
G6078543
UPC #
33200001089
Country of Origin
United States

Dimensions

Cleaner Container Size
9.92 lbs
Size
9.92 lbs

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Fresh
High Efficiency Compatibility
Fabric
Includes
Includes three boxes of detergent.
Features
130 Loads
Form
Powder
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
35 lbs
Application
Laundry Detergent
Packaging Type
Box

Description

Arm & HammerTM Power of OxiClean Powder Detergent, Fresh, 9.92lb Box, 3/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.