Zoro Homepage

Insulation Sheet, Polyolefin, 36 in x 48 in, 1/2 in Wall, Black

  • Mfr # 6ZRFG3X4048

  • Zoro # G3442731


product price: $44.89
/ea

Key Features

Insulation Body Material
Polyolefin
Wall Thickness - Insulation
1/2 in
Insulation Sheet Size
36 in x 48 in
Insulation Temp. Range
-330 Degrees F to 210 Degrees F
Insulation Approx. R Value
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ZRFG3X4048
Zoro #
G3442731
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
1/2 in
Insulation Sheet Size
36 in x 48 in
Sheet Size
36" x 48"
Thickness
1/2 in
Overall Width
36 in
Overall Length
4 ft
Width
36 in

Details

Insulation Body Material
Polyolefin
Insulation Temp. Range
-330 Degrees F to 210 Degrees F
Insulation Approx. R Value
2.0
Color
Black
Pipe Insulation Item
Insulation Sheet
Item
Insulation Sheet
Material
Polyolefin
Temp. Range
-330 to 210 Degrees F
Approx. R Value
2
Standards
ASTM C177
For Use On
Pipes
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Green Environmental Properties
GREENGUARD
R Value
2
Foam Cell Type
Closed
Flexibility
Flexible
Market
Commercial
Self-Adhesive Backing
No
Flame Spread Index
25
Sealing Method
Contact Adhesive
For Piping System
HVAC, Water
Form
Sheet
Minimum Operating Temperature
-330 Degrees F
Maximum Operating Temperature
210 Degrees F
Facing Material
Unfaced

Description

Insulation Sheet, Insulation Material Polyethylene, Insulation Color Black, Overall Length 4 ft, Overall Width 36 in, Thickness 1/2 in, Minimum Operating Temperature -330 Degrees F, Backing Type Plain, Maximum Operating Temperature 210 Degrees F, Facing Material Unfaced, R Value 2, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C177, Clean Room Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.