Zoro Homepage

Armada Digital Underground Cable Locator 2 kHz Frequency

  • Mfr # GWG311405

  • Zoro # G222733950


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Color
Gray
Material
Plastic
Length
16 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311405
Zoro #
G222733950
UPC #
713757288705
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Length
16 in
Width
4 in

Details

Color
Gray
Material
Plastic
Item
Electrical Locating Equipment

Description

The Armada Pro300 digital underground locator is an excellent tool for locating wires and cables for small, residential jobs. This locator is an excellent value for contractors working on residential sprinkler systems, landscape lighting, or electrical pet fences. The Pro300 transmitter produces a 2 kHz frequency, and the receiver wand can find wires up to 500 ft. from the transmitter, at depths up to 4 ft. underground. The whole kit comes in a compact carrying case, making it lightweight and easily portable.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.