Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armada Digital Underground Cable Locator RMS mA Clamp Leakage Meter

  • Mfr # GWG311407

  • Zoro # G022733907


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
14 in
Color
Black
Width
2 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311407
Zoro #
G022733907
UPC #
713757289702
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Width
2 in
Height
6 in

Details

Material
Plastic
Item
Electrical Locating Equipment
Color
Black

Description

The Armada Pro95i auto-ranging milliamp clamp multimeter is an excellent tool for maintaining 2-wire irrigation systems. This multimeter uses true RMS technology for accuracy, with fine enough resolution to measure to 1/1000th of a milliamp. The Pro95i also has high resistance capability, with measurement up to 600 kOhms. The multimeter also includes test leads, a carrying case, and two AAA batteries for operation.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.