
Armada True RMS Multimeter
Mfr # GWG311408
Zoro # G122733555
product price: $70.69
/eaKey Features
Length
12 in
Width
2 in
Material
Plastic
Height
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWG311408
Zoro #
G122733555
UPC #
644216102228
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Height
5 in
Details
Item
Electrical Locating Equipment
Material
Plastic
Color
Black
Description
The Armada Pro40 true RMS digital multimeter is an excellent tool for monitoring electrical systems. This multimeter is a great fit for maintaining low-voltage irrigation, lighting, or main AC power wiring. The Pro40 is specified and safety rated for professional use, and has internal fuses for ease of maintenance if connected improperly. The multimeter can make almost any electrical measurement, has a non-contact voltage “sniffer” built in, plus an LED flashlight for ease of use.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.