Zoro Homepage

Armarkat W1907C Wall Series Cat Climber Steps

  • Mfr # W1907C

  • Zoro # G404024616


product price: $96.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1907C
Zoro #
G404024616
UPC #
815481012318
Country of Origin
China

Description

If your home cannot accommodate a traditional cat tree, Armarkat offers the innovative W1907C wall-mounted cat climber. Featuring three levels of activity, this model also features two sturdy scratching posts and a hanging cat toy. The DIY tree can be easily installed with step-by-step instructions and tools supplied. It is constructed of solid Poplar layered and variegated natural beige wood surface.

Specifications
  • Base Size: 13" x 12"
  • Post Diameter: 3"
  • Maximum Holding Weight: 10 lbs
  • Weight: 9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.