
Abbey 6 Drawer Dresser in Gray Oak Wood
Mfr # LCAJDRGR
Zoro # G013078703
Specifications
Product Information
Description
Embrace and welcome organization into your home with the help of the Abbey 6-drawer dresser in gray oak. The fashion forward design of the Abbey features brushed stainless steel handles that complement the silver-gray finish of the dresser. This dresser is the ideal organizer thanks to it's 6 deep drawers. Crafted to boast natural textures, our dresser beautifully frames the rich organic grains of Oak. The Abbey is great for use in your bedroom as a traditional dresser, its universal beauty allows it to transition to any room! This dresser can be used to maximize storage at an entry way, in a home office, or used in a dining room as an all-drawer sideboard buffet. Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally. Our Abbey 6-drawer dresser is a perfect addition to your home, apartment or condo and will last for many years to come
- PRODUCT DIMENSIONS: 32" H x 18" W x 63" L
- MODERN DESIGN – Timeless and versatile design that remains the perfect complement to your home.
- OAK WOOD - Oak is a highly durable hardwood used for thousands of years. It has a unique grain pattern derived from the rings of the oak tree. It contains high levels of tannins, allowing the wood to resist insects, mold, and fungus naturally.
- EASY MAINTENANCE – Our dresser remains easy to clean and maintain. Wipe the surface down with a clean, damp cloth, or use cleaning products specifically designed for hardwood.
- GENEROUS STORAGE - Our Abbey 6 drawer dresser provides ample storage to keep all your essentials organized.
- NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled and ready to use. The instructions and parts for an anti-tip kit to anchor this item to the wall are included with this purchase.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
- COLLECTION - The Abbey collection spans across the bedroom, living room, and dining room categories. The Abbey collection features a coffee table, console table, dining table, sideboard buffet, bed frame, nightstand, and dresser.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.