Makena 6 Drawer Dresser in Gray Acacia Wood
- Mfr # LCMKDRTG
- Zoro # G713078652
Specifications
Details
- MFR #
- LCMKDRTG
- Zoro #
- G713078652
- UPC #
- 840254331181
- Country of Origin
- Viet Nam
Description
Add stylish storage to your bedroom with a Makena six-drawer dresser in gray Acacia wood. The sleek facade of our dresser is enlivened with a three-dimensional honeycomb pattern. Bringing playful elegance to your bedroom, the dresser showcases the natural grains of Acacia in a charming gray finish. Acacia wood is a popular choice for furniture because it has many advantages over other types of hardwood. The strength-to-weight ratio of acacia wood is one of the best in the world, making it perfect for furniture that needs to be lightweight but still durable. It is resistant to moisture and pests and does not warp. If you are looking for a durable, long-lasting material for your furniture, then acacia wood is worth considering. Our modern and graceful dresser is elevated upon a sleek metallic base to uplift your modern aesthetic. Easily accommodate storage needs in your primary bedroom, guest room, entry way, or home office. The Makena features a beautiful tundra gray finish and includes six roomy drawers to keep all your workout gear, pajamas, and other essentials organized for a clutter-free storage solution.
- PRODUCT DIMENSIONS - 61" L x 18" W x 33" H
- UNIQUE DESIGN – The Makena collection features a unique three-dimensional honeycomb accent that adds a touch of pizazz to any room!
- ACACIA WOOD - Acacia wood is one of the most durable hardwoods available, making it ideal for furniture that will be used frequently. It can withstand heavy use and is resistant to scratches, dents, and other damage.
- MULTI FUNTION - This item can serve as a dresser, buffet, entry way cabinet, home office organizer, or media unit.
- GENEROUS STORAGE - Our Makena 6 drawer dresser provides ample storage to keep all your essentials organized.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- MAINTENANCE - Some may be tempted to use specific cleaning products for acacia because its durable. However, just like with other hardwoods, acacia wood furniture can be cleaned with soap and water if it is not too dirty.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.