Shop ARMEN LIVING

Acapulco Indoor Outdoor Steel Papasan Lounge Chair with Gray Rope

  • Mfr # LCACSIGRY
  • Zoro # G713076559

product price: 
$
346.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCACSIGRY
Zoro #
G713076559
UPC #
721535754472
Country of Origin
Viet Nam

Description

The Acapulco Indoor Outdoor Steel Papasan Lounge Chair with Black Rope from Armen Living will bring an exciting, fun, and enjoyable look into your outdoor living area. Featuring an elaborate woven design and rounded metal frame, this chair will blend seamlessly into your outdoor decor. Lightweight and durable, the Acapulco's black powder coated finish steel frame allows for ease of rearrangement without compromising on quality or aesthetics. The UV-resistant, water-resistant rope fishbone weave seat and back provide an ideal amount of comfort and support. Its pear-shaped seat is wrapped in resilient regatta rope cording, providing supple support while still allowing for element passthrough - also enhancing your seating experience with a softness that rivals most fabrics. This simple chair is suitable for both indoor and outdoor settings, and this lounge chair features sturdy but slim legs tipped with included floor protectors to prevent slipping and scratching. The Acapulco chair covers your body perfectly and will keep you relaxed and let you unwind during your favorite season. The Acapulco outdoor chair is available in your color choice of black, brick red, gray, or wasabi - choose your favorite to match your outdoor decor.


  • PRODUCT DIMENSIONS - W: 31 In. x D: 36 In. x H: 39 In. x Seat H: 17 In.
  • MODERN AND CHARMING - The steel frames sport a black finish; the rope is woven with an intricate design on their seatbacks, all while being complemented by an x-shaped hairpin leg base.
  • WOVEN ROPE - This seating option features an intricately woven rope design that offers excellent support and comfort for your enjoyment. The rope cord is not only durable, capable of lasting in harsh weather conditions, it is also extremely comfortable!
  • INDOOR OR OUTDOOR USE - This masterfully crafted piece of furniture will look just as great indoors as it will outdoors - the choice is yours to make!
  • BUILT TO LAST - This chair provides stability with its strong metal x-shaped leg base, giving you a stable foundation that will always offer optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
  • COLOR PREFERENCES - Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Acapulco Outdoor Lounge Chair is available in a modern black steel finish and your choice of black, gray, brick red, or wasabi rope weave.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled to you and makes decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.