Paradise Outdoor Dark Eucalyptus Wood Lounge Chair with Gray Cushions
- Mfr # LCPRCHLADK
- Zoro # G613076604
Specifications
Product Information
- MFR #
- LCPRCHLADK
- Zoro #
- G613076604
- UPC #
- 721535741441
- Country of Origin
- Viet Nam
Description
The Armen Paradise Solid Eucalyptus Outdoor Patio Lounge Chair with Light Gray Fabric is a novel piece, sure to enhance the beauty of any outdoor space. The Paradise is built from solid eucalyptus that naturally repels moisture. The Paradise Lounge Chair is a modern take on luxury outdoor seating. The plush cushions, upholstered in brushed performance fabric, are treated to be exceptionally resistant to the harshest elements. With a minimalist aesthetic and a slatted seat construction the Paradise Solid Eucalyptus Outdoor Patio Lounge Chair is beautiful and unique, the Paradise is available in your choice of earth (dark) or an-teak (light) finish. The Paradise collection also features a sofa and coffee table. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year warranty for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support. Product Dimensions: 38"W x 35.5"D x 26"H SH: 15. 6"
- Eucalyptus wood frame naturally repels and wicks moisture
- Plush fabric cushion is UV resistant providing exceptional support and dependability
- Features contemporary eucalyptus wood design certain to fit the style of any modern patio
- Product Dimensions: 38"W x 35.5"D x 26"H SH: 16"
- The thick cushions also help provide extra comfort in just the right places
- The Paradise will update the aesthetic of any outdoor patio
- Ergonomically designed back cushion adds additional support for your lower back to keep you comfortable for hours
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.