Shop ARMEN LIVING

Sequoia Outdoor Patio Rocking Chair in Dark Eucalyptus Wood and Gray Rope

  • Mfr # 840254332270
  • Zoro # G713078706

product price: 
$
436.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332270
Zoro #
G713078706
UPC #
840254332270
Country of Origin
Viet Nam

Description

Step up the relaxation and comfort of your patio, front porch, pool area, back yard, or anywhere inside your home with the Sequoia outdoor rocking chair in eucalyptus wood and rope. Neatly weaved with resilient and weather resistant rope, the seat harmoniously pairs with bold and striking Eucalyptus legs. The arms and legs embrace a natural finish to accentuate the grains and warm color of the wood while creating a mid-century modern style silhouette. The tall and supportive back is weaved with rope to perfectly contour your body. One of the best reasons to choose Eucalyptus wood for your outdoor furniture is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. The Sequoia rocking chair serves as a wonderful addition to any outdoor space and can be easily used indoors in your living room or nursery! Available in a light wood finish with charcoal rope or a dark wood finish with gray rope, our practical and durable chair gives you the opportunity to make the most of your balcony, patio, or backyard. The Sequoia outdoor rocker is available in your choice of gray or charcoal rope.


  • PRODUCT DIMENSIONS - W: 31 x D: 27 x H: 41 x Seat H: 16
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • BUILT TO LAST - This chair is constructed of durable and strong materials that supports up to 225lbs weight capacity.
  • INDOOR OUTDOOR USE - this rocking chair can be used indoor or outdoors, it's the perfect compliment to patio space, living room, or nursery.
  • COLOR VARIATIONS - This outdoor rocking chair is available in a light eucalyptus finish with charcoal rope or a dark finish with gray rope.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.