Shop ARMEN LIVING

Aileen Outdoor Patio Dining Chairs in Aluminum and Wicker with Gray Cushions, PK2

  • Mfr # 840254333208

  • Zoro # G513078425


product price:  $805.99
/pk 2, $403.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254333208
Zoro #
G513078425
UPC #
840254333208
Country of Origin
China

Description

Welcome your guest with cozy comfort and style with our Aileen outdoor dining chairs – set of 2 from Armen Living. Available in a set of two, our all-weather dining chair allows you to entertain all year round. The Aileen outdoor dining chairs have a seat height of 19 inches, can support up to 308lbs per chair, and feature an aluminum frame with a black finish, dark gray cushions, and a gray wicker back. The chic aluminum frame features a multi-layer powder coating for effective protection from the weather, rust, everyday wear, and tear. Delivering eye-catching textures and a generously padded high density foam seat, this outdoor patio furniture piece is perfect for dining and relaxing indoors but is treated to last for many years to come against UV, water, and other outdoor elements. The cushions are removable and feature a zipper closure, making clean up a breeze! The high-quality materials come together gracefully for a look that is well-suited to your backyard, patio, pool area, garden, or screened in porch. Featuring an intricately hand-woven rattan back wrapped around a sleek aluminum frame, this outdoor chair with cushions vouches for an elegant and modern design.


  • WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame.
  • PRODUCT DIMENSIONS - H: 30 In x W: 22 In x D: 24 In; Seat H: 19 In
  • SET OF 2 – Sold as a pair, the Aileen dining chairs ship in one box and can be used together or can be mixed and matched with your existing furniture for an eclectic look.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set of dining chairs to use indoors and is treated to withstand being outdoors.
  • BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 308lbs per seat.
  • EASY MAINTENANCE - The cushions for these dining chairs feature a zipper closure that allows you to remove the covers for easy cleaning.
  • NO ASSEMBLY - These dining chairs ship fully assembled to you and make re decorating a breeze by allowing you go from box to backyard in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.