Vivid Outdoor Patio Bar Stool in Light Eucalyptus Wood with Taupe Olefin Cushions
- Mfr # LCVIBAEUCTP30
- Zoro # G114674842
Key Features
Specifications
Details
- MFR #
- LCVIBAEUCTP30
- Zoro #
- G114674842
- UPC #
- 840254342408
- Country of Origin
- Viet Nam
- Color
- Taupe
- Material
- Eucalyptus,Olefin,Polyurethane,Polyfiber
- Finish
- Brown
Dimensions
- Width
- 23 in
- Length
- 40 in
- Depth
- 23 in
Description
Introducing the Vivid Outdoor Patio Bar or Counter Stool a harmonious blend of sophistication and resilience crafted to elevate your outdoor entertaining experience. Meticulously designed with an emphasis on both style and durability, this stool becomes the focal point of your patio or outdoor bar area, seamlessly combining the enduring charm of Eucalyptus wood with the practicality of water-resistant and UV-resistant features. Crafted from durable Eucalyptus wood, the Vivid Outdoor Patio Bar or Counter Stool not only exudes timeless elegance but also promises lasting durability. The versatile design makes it a perfect match for both bar and counter heights, adapting effortlessly to your outdoor space's specific needs. Designed for those who appreciate the outdoors, this stool boasts water-Eucalyptus and UV-resistant frame and upholstery, ensuring it withstands the elements with grace. Whether soaking up the sun or facing unexpected rain, the Vivid Bar or Counter Stool remains a steadfast companion for your outdoor entertaining. Sink into the plush Olefin cushions, available in a neutral tone, providing a comfortable and inviting seat for your guests. With water-resistant capabilities and easily removable covers, maintaining the freshness and allure of your outdoor entertaining space has never been easier. Create a welcoming atmosphere in your outdoor bar or counter area with the Vivid Outdoor Patio Bar or Counter Stool in Eucalyptus Wood. Its sleek and versatile design complements various outdoor settings, making it an ideal choice for those seeking a perfect balance of style and functionality. The Vivid Barstool collection is available in your choice of gray or taupe Olefin fabric in 26 inch and 30 inch seat heights.
- •PRODUCT DIMENSIONS - W: 23 In. x D: 23 In. x H: 40 In. x Seat H: 30 In.
- •SPLASH OF NATURE - Eucalyptus wood has a natural beauty with a straight grain and a smooth, uniform texture. Finished to bring out its natural color or stained to achieve a desired look.
- •COMFORT AND ERGONOMICS - An ergonomically designed back cushion adds additional support for your lower back to keep you and your back healthy.
- •OLEFIN UPGRADE - This chair is upholstered with Olefin fabric, a synthetic fiber that is famous for its overall durability and resistance to stains, moisture, and fading. Additionally, this high-quality fabric is solution-dyed, so the fibers lock in these vibrant colors before they are spun into yarn, resulting in cushions that last and resist fading while braving the elements outdoors.
- •EASY TO MAINTAIN - This outdoor chair is simple to clean and easy to maintain -water-resistant and UV-resistant, with a removable cover just throw it into any washer and dryer!
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •SUPER PLUSH - This barstool comes with 1 back cushion and 1 seat cushion with hook and loop straps that attach to the frame. All covers have a zipper closure and can be removed for easy cleaning.
- •WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a durable, hard wood that can withstand exposure to the elements. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.