Alec 30" Bar Height Swivel Brown Faux Leather and Walnut Wood Bar Stool

  • Mfr # LCAEBAWABR30

  • Zoro # G613077878


product price:  $140.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCAEBAWABR30
Zoro #
G613077878
UPC #
638126217790
Country of Origin
China

Description

Add a touch of mid-century modern glamour to your home with the Alec 30" Bar Height Swivel Brown Faux Leather and Walnut Wood Bar Stool from Armen Living. The retro silhouette exudes timeless appeal that would easily fit into any home regardless of the existing design theme. The Alec kitchen stool features a beautiful wood frame and seat back that wrap around a luxurious high-density foam cushioned back and seat. Upholstered in soft faux leather upholstery, the Alec provides a full mobility with a 360-degree swivel function that enables you to engage with your guests regardless of their place in the room! Available in a 26” or 30” seat height, the Alec Bar or Counter Stool can easily incorporate into your kitchen or home bar area. The Alec Swivel Faux Leather and Wood Bar Stool is available in your choice of a walnut wood finish with brown faux leather upholstery or a black wood finish with gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 19.5 x D: 20.5 x H: 39 x Seat H: 30
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - the Alec stool is available in your choice of a walnut wood finish with brown faux leather upholstery or a black wood finish with gray faux leather upholstery.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.