Shop ARMEN LIVING
See all product information
Create Account
Lottech Swivel Bar Stool in Black Metal with Brown Faux Leather
- Mfr # 840254335394
- Zoro # G813078811
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Width
18 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840254335394
- Zoro #
- G813078811
- UPC #
- 840254335394
- Country of Origin
- China
Dimensions
- Overall Height
- 38 in
- Overall Width
- 18 in
- Depth
- 18 in
Description
Embrace the refined style of the Lottech swivel faux leather bar stool from Armen Living. This kitchen barstool is available with a metal 4 leg base and faux leather upholstery. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. Counter or bar height stools that feature a swivel mechanism tend to be much more convenient for everyday use or when entertaining. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home. This modern bar stool has an open back that creates a breathable seat, allowing you to sit comfortably for extended periods. The Lottech stylish barstools are available in a black finish with grey, or coffee upholstery, or a brushed stainless-steel finish with black, grey, or white faux leather upholstery. The Lottech comes in 26-inch counter height, or 30-inch bar height options.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.