Alegria Aluminum and Rope Outdoor Sofa in Black and Gray

  • Mfr # SETODALBLBX3

  • Zoro # G214934310


product price:  $1,687.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Gray
Material
Aluminum,PVC rope weaving
Overall Length
25 in
Overall Width
84 in
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODALBLBX3
Zoro #
G214934310
UPC #
840254348462
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
84 in
Depth
31 in

Details

Color
Light Gray
Material
Aluminum,PVC rope weaving
Finish
Black

Description

Upgrade your patio with the Armen Living Alegria Aluminum and Rope Outdoor Sofa in Black and Gray, a stylish and durable choice for outdoor seating. This modern outdoor sofa features a sturdy black aluminum frame and a unique polyester rope weave, offering a fresh take on outdoor furniture compared to traditional wicker. The light gray cushions are designed with UV, stain, and water-resistant fabric, ensuring long-lasting comfort and protection from the elements. Perfect for relaxing or entertaining, the Alegria sofa combines contemporary design with weather-resistant materials, making it an ideal addition to any outdoor living space.


  • •PRODUCT DIMENSIONS: W: 84 In. x D: 31 In. x H: 25 In. x Seat H: 15 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Equipped with plush cushions and supportive backrests, our outdoor sofa provides the ultimate comfort for relaxing or socializing.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.