Shop ARMEN LIVING

Amanda Contemporary Side Chair in Gray Faux Leather and Chrome Finish, PK2

  • Mfr # LCAMSIGR
  • Zoro # G613078561

product price: 
$
239.99
/pk of 2, $120.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCAMSIGR
Zoro #
G613078561
UPC #
643507352052
Country of Origin
China

Description

The Armen Living Amanda contemporary side chair is a sleek and stylish addition to the modern household. This beautiful side chair sports a chrome metal frame upholstered with stylish faux leather. The stylized bend of the Amanda's base makes this chair a standout without compromising on the durability of the product. Pair the Amanda side chair with the Amanda dining table and corner sofa for enhanced aesthetic cohesion. This is simple but yet sophisticated design that you can play up or down in any room in your home. The high cushion back is ideal for posture alignment and an unmatched support for days on end. The smooth and soft upholstery will keep you at ease all day with the high back to help keep your back in the upright posture. The foundation of the product is supported by solid chrome steel for a sturdy and modern look without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for dining, kitchen or even home office desk chairs. This product ships in one box with easy and quick set up. We stand by the quality, the craftsmanship and the integrity of our product by offer 1-year warranty for all our products. The Amanda's plush, yet sleek upholstery is available in three colors: black, white, and gray. The Amanda side chair is sold in a set of 2. Product Dimensions: 17"W x 23"D x 38"H SH: 32"


  • Modern and Contemporary but can blend into any design providing an inviting centerpiece for your guests
  • Features durable chrome Finish metal legs
  • High Quality faux Leather upholstery is plush and comfortable
  • Product Dimensions: 17"W x 23"D x 38"H SH: 32"
  • Great for Kitchen, Dining, Home Office, or any living space in your home
  • High cushioned open back to help keep your back supported and aligned
  • Ship in one box : Hassle free with quick easy set up and effortless clean up with spot or wipe clean.
  • Thick semi firm cushion for all day comfort

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.