Shop BAXTON STUDIO
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chloe Modern Bohemian Walnut Brown Finished Mahogany Wood and Natural Rattan Dining Chair
- Mfr # 225-13107-ZORO
- Zoro # G207480886
product price:Â
$
278.99
/ea
Key Features
Material
Mahogany Wood, Plywood(Seat), Abaca (Backrest) , Fabric "100% Cotton",Foam
Color
White/Natural Brown/Walnut Brown
Width (In.)
22
Height (In.)
30.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225-13107-ZORO
- Zoro #
- G207480886
- UPC #
- 193271369768
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 22
- Height (In.)
- 30.7
Details
- Material
- Mahogany Wood, Plywood(Seat), Abaca (Backrest) , Fabric "100% Cotton",Foam
- Color
- White/Natural Brown/Walnut Brown
Description
Bring a relaxed aura to every dining occasion with the Boho charm of the Chloe dining chair Made in Indonesia, this Bohemian inspired piece consists of a solid mahogany wood frame adorned with natural rattan and fitted with a fabric upholstered seat cushion Its curved backrest lends a smooth outline while offering a cozy embrace The Chloe will arrive fully assembled and features tapered legs connected by a crisscross base for excellent stability and support A superb blend of style and comfort, the Chloe dining chair is sure to enhance any dining spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.