Shop BALI & PARI
See all product information
Create Account
Derris Natural Rattan Dining Chair, Greywashed
- Mfr # 262-14302-ZORO
- Zoro # G723546806
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Seat+Backrest), Mango Wood(Frame), Fabric"100% Polyester", Foam
Length
26 in
For Use With
Dining Room
Width (In.)
21.7 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14302-ZORO
- Zoro #
- G723546806
- UPC #
- 193271467631
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Seat+Backrest), Mango Wood(Frame), Fabric"100% Polyester", Foam
- Color
- Greywashed
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Length
- 26 in
- Width (In.)
- 21.7 in
- Height (In.)
- 38.2 in
Description
The enchanting charm of rustic design arrives with the lovely Derris dining chair. Made in Indonesia, this bohemian piece consists of sustainably sourced natural rattan fitted with solid mango wood legs. Its subtle wingback design provides a cozy embrace while braided rattan embellishments gracefully adorn the outline of the piece with artistic flair. The Derris will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. Bringing exotic poise to familiar style, the Derris dining chair brings serenity to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.