Apache Black Oak Wood and Faux Leather Dining Chair

  • Mfr # LCAPSIBLK

  • Zoro # G614348489


product price:  $507.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyurethane, Oak Wood, MDF, Polyurethane Foam
Color
Black
Width (In.)
24 in
Depth (In.)
21 in
Height (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAPSIBLK
Zoro #
G614348489
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (In.)
24 in
Depth (In.)
21 in
Height (In.)
32 in

Details

Material
Polyurethane, Oak Wood, MDF, Polyurethane Foam
Color
Black
Finish
Black

Description

Presenting the Apache Black Oak Wood and Faux Leather Dining Chairs - a captivating chair designed to infuse modern elegance into your indoor dining experience. These contemporary dining chairs seamlessly blend style and functionality, making them a versatile addition to your dining room, kitchen, or as accent pieces in any indoor space. Crafted with meticulous attention to detail, the Apache chairs showcase a sophisticated blend of Black Oak Wood and Faux Leather, creating a sleek and timeless aesthetic. This upholstered dining chair design provides both comfort and style, making it an ideal choice for long dinners or entertaining guests. Whether you're looking to refresh your dining room chairs or seeking chic seating options for your kitchen, the Apache Black Oak Wood and Faux Leather Dining Chairs stand out as a statement piece. The contemporary design ensures they seamlessly integrate into various interior styles, elevating the ambiance of any space, creating a cohesive and inviting atmosphere. The versatility of these chairs extends beyond the dining room; they make for stylish additions as vanity chairs or accent pieces, enhancing the aesthetic appeal of any room. Transform your indoor spaces with the Apache Black Oak and Wood Dining Chairs, where every element is thoughtfully crafted to balance contemporary design with comfort.


  • •PRODUCT DIMENSIONS - W: 24 In. x D: 21 In. x H: 32 In. x Seat H: 18 In.
  • •DURABILITY - Oak is renowned for its robustness and longevity. Furniture crafted from oak wood tends to withstand daily wear and tear exceptionally well, ensuring a long lifespan. Oak is a highly durable hardwood and has a unique grain pattern derived from the rings of the oak tree.
  • •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • •CONTEMPORARY DESIGN – Brings a touch of luxury and sophistication to your home.
  • •EASY MAINTENANCE – Wood furniture is easy to care for. Regular dusting and occasional polishing are usually sufficient to keep the furniture looking vibrant and well-maintained. Faux leather is naturally water and stain-resistant and can be cleaned with a damp cloth.
  • •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.