Shilo Swivel Upholstered Dining Chair in Taupe Gray Faux Leather with Black Metal Legs - Set of 2
- Mfr # LCSHSITAGRYBLK
- Zoro # G214674872
Key Features
Specifications
Details
- MFR #
- LCSHSITAGRYBLK
- Zoro #
- G214674872
- UPC #
- 840254338968
- Country of Origin
- China
- Material
- Faux Leather, Steel
- Color
- Gray
- Finish
- Black
Dimensions
- Width (In.)
- 22 in
- Depth (In.)
- 23 in
- Height (In.)
- 33 in
Description
Bring stately charm and convenience to your home with our Shilo Upholstered Swivel Dining Chairs - Set of 2 in Faux Leather and Black Metal Legs. The refined and shapely silhouette of the kitchen chair is updated with stunning details to amp up the style of your home. The back and arms showcase clean lines and sleek curves to attain a sophisticated appeal. A stunning channel stitch detail on the arms adds charm and character to our modern dining chair. It is perched upon slender black metallic legs to serve as a welcoming and chic addition. The dining table chair includes a high back that elegantly swoops down to hug the back. Finished off with a generously cushioned seat, the dining room chair offers exceptional comfort and support. It can bring style and comfort anywhere from your kitchen, lounge, dining area, or home office. The Shilo accent chair also includes a 180 degree swivel function enabling you to enjoy your meals and conversations to the fullest. It is upholstered in UV and stain-resistant faux leather which does not crack or fade easily to provide easy care and maintenance. Stylish and long-lasting, the Shilo dining chair is available in your choice of Taupe Gray or Champagne Faux Leather with Black Metal Legs. These dining chairs are sold as a set of 2.
- •PRODUCT DIMENSIONS - 22 in W x 23 in D x 33 in H x 18.5 in Seat H
- •SWIVEL FUNCTION - The wonderful full 180-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in the house.
- •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
- •COLOR VARIATIONS - The Shilo dining chair is available in taupe gray or champagne faux leather upholstery with black metal legs.
- •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs that are about 18 inches tall to ensure enough leg room for everyone.
- •QUALITY MATERIALS - Upholstered in luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.