Argiope Outdoor Patio 7-Piece Dining Table Set in Aluminum with Gray Cushions

  • Mfr # 840254333024

  • Zoro # G413077764


product price:  $3,369.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254333024
Zoro #
G413077764
UPC #
840254333024
Country of Origin
China

Description

Entertain your friends and family all year round with the Argiope Outdoor 7-Piece dining set from Armen Living. The Argiope dining set includes 6 outdoor dining chairs and 1 rectangular patio dining table. This outdoor patio furniture set is perfect for enjoying morning breakfast, afternoon meals, and candlelight dinners. The dining set remains a welcoming addition to a patio, backyard, pool area, garden, or screened in porch. The outdoor chairs with cushions embrace a barrel silhouette to wrap you in comfort. The dark gray high density foam cushions are removable and feature a zipper closure, making clean up a breeze! It is made with lightweight, sleek, and sturdy powder-coated aluminum making it easy to move to your desired location. The slats upon the table bring visual interest and they help the elements easily pass through, adding to this table’s durability. This is a perfect set to use indoors and is treated to withstand being outdoors. Without having to worry about UV, rust, or weather damage, the Argiope dining set is an ideal piece of outdoor furniture for your home, regardless of your location. The Argiope features a modern dark gray powder coated finish and dark gray cushions, the dining chairs have a seat height of 19-inches and can support up to 308lbs per seat.


  • PRODUCT DIMENSIONS – Chairs - H: 27 In x W: 22 In x D: 23 In; Seat H: 19 In, Table - H: 30 In x W: 79 In x D: 39 In
  • BUILT TO LAST - This light weight aluminum bar height dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor dining chairs can support up to 308lbs per seat.
  • MINIMAL MAINTENANCE - Standard house cleaning supplies will have the table looking brand new and with zippered seat covers, maintenance can be done in no time.
  • HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
  • MINIMAL ASSEMBLY - Assembles in as easy as 1, 2, 3. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • SET DETAILS - With 6 dining chairs able to support up to 308lbs each and 1 rectangular dining table, this furniture set is large enough to accommodate your friends and family at the table for breakfast, lunch or dinner.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products