Shop ARMEN LIVING

Argiope Outdoor Patio Dining Chairs in Aluminum with Gray Cushions, PK2

  • Mfr # 840254332997

  • Zoro # G213077520


product price:  $734.99
/pk 2, $367.50/ea
Additional $130.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254332997
Zoro #
G213077520
UPC #
840254332997
Country of Origin
China

Description

Create an inviting and sophisticated setup for your outdoor space with the Argiope outdoor dining chairs – set of 2 from Armen Living. Available in a dark gray powder-coated finish with dark gray cushions, the Argiope chairs have a seat height of 19 inches. This is a perfect set of chairs to use indoors and is treated to withstand being outdoors. Without having to worry about UV, rust, or weather damage, the Argiope chairs are ideal for your home, regardless of your location. The dark gray cushions are removable and feature a zipper closure, making clean up a breeze! This outdoor furniture dining chair set features high-quality materials that come together gracefully for a look that is well-suited to your backyard, patio, pool area, garden, or screened in porch. Lightweight and durable aluminum framework make the Argiope outdoor chairs with cushions are easily portable and feature a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. Featuring a modern and elegant design, these outdoor chairs remain a versatile addition to any setting. These patio dining chairs embrace a barrel silhouette to wrap you in comfort. The Argiope outdoor dining chairs are sold as a set of 2 and can support up to 308lbs per chair.


  • WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS - H: 27 In x W: 22 In x D: 23 In; Seat H: 19 In
  • SOLD IN PAIRS - This chair is packaged as a pair per box to more efficiently bring your dream set to your door!
  • HYBRID LOCATION USE – Though treated for outdoor use, this elegant piece of furniture is suitable for any occasion in any location. Even indoors!
  • BUILT FOR YEARS - Built to withstand a maximum weight capacity of 308lbs and any weather condition, this multi-layer powder coated, aluminum frame piece will endure a wide range of harsh conditions.
  • EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, the cushions on these chairs are easy to maintain by removing the high density foam through a zippered opening placed on all weather resistant cushions protectors.
  • READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.