Ariana Mid-Century Gray Open Back Dining Accent Chair
- Mfr # LCARCHBLGR
- Zoro # G613079629
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCARCHBLGR
- Zoro #
- G613079629
- UPC #
- 721535686056
- Country of Origin
- China
Description
The Ariana mid-century dining room accent chair with metal legs is a perfect addition to any modern or contemporary home. It is open back adds to its unique design and allows for easy movement. This piece is both simplistic and unique that allows you to blend into any decor in your home. It is the perfect size for small spaces such as dorm rooms or apartments or it can be used to entertain large gatherings in comfort. The medium-high cushion open back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by black steel and wood for a sleek and stylish aesthetic without comprising the practicality and functionality of this item. The strong steel with charcoal fabric upholstery gives this chair a classic look with a sophisticated twist. This item is a versatile piece that can be ideal for dining, kitchen, or even home office desk chairs. This product ships in one box with an easy and quick set up. Mix and match the colors and create a totally new dining ensemble or use around the house as an accent chair. The Ariana is also available in Charcoal. Product Dimensions: 20 in. W x 20 in. D x 18 in. H SH: 18 in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.