Elma Handwoven Rattan Dining Chair
- Mfr # 263-14487-ZORO
- Zoro # G623547095
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Synthetic Rattan(Seat+Backrest), Fabric "100% Polyester", Foam
Height (In.)
31.1 in
Color
Natural Brown, Dark Brown
For Use With
Dining Room
Width (In.)
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14487-ZORO
- Zoro #
- G623547095
- UPC #
- 193271479085
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Synthetic Rattan(Seat+Backrest), Fabric "100% Polyester", Foam
- Color
- Natural Brown, Dark Brown
- For Use With
- Dining Room
- Style
- Bohemian
- Assembly
- Assembled
Dimensions
- Height (In.)
- 31.1 in
- Width (In.)
- 25.2 in
- Length
- 25 in
Description
The essence of exotic beauty radiates from the lovely Elma dining chair. Made in Indonesia, this bohemian piece consists of a natural rattan frame elegantly adorned with synthetic woven rattan. Its round backrest gently curves around the seat to form cozy, sloping armrests for enhanced comfort. The Elma will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in soft fabric. A remarkable blend of rustic design and modern imagination, the Elma dining chair uplifts any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.