Shop PERFORMANCE TOOL
See all product information
Create Account
Bar Stool, Swivel Seat 30 in. Tall Vinyl Padded
- Mfr # W85010
- Zoro # G423310752
product price:Â
$
94.99
/ea
Key Features
Overall Height
30 in
Overall Width
26 in
Color
Black
Capacity
300 lbs
Material
Chrome, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85010
- Zoro #
- G423310752
- UPC #
- 39564850103
- Country of Origin
- China
- Color
- Black
- Capacity
- 300 lbs
- Material
- Chrome, Vinyl
- Item
- Bar Stool
- Adjustable Headrest
- No
- Seat Shape
- Oval
- Assembly Required
- Yes
- Casters
- No
Dimensions
- Overall Height
- 30 in
- Overall Width
- 26 in
- Padding Thickness
- 1 in
- Seat Size
- 3 x 14 x 14
- Depth
- 13.8 in
- Thickness
- 1 in
Description
This Performance Tool W85010 Swivel Bar Stool is the perfect addition to any mechanic garage or workshop. The 14 in. round vinyl padded seat swivels a full 360 degrees, allowing for easy movement while you work. Built to withstand the wear and tear of mechanic garages and workshops, this stool features sturdy legs and a vinyl padded seat that is easy to clean and maintain, making it perfect for use in garages and workshops. This stool is 30 in. tall. This stool is also versatile enough for use in other settings such as kitchens, bars, and home offices.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.