Atlantis 26" Counter Height Backless White Faux Leather and Brushed Stainless Steel Bar Stool

  • Mfr # LCAT26BAWH

  • Zoro # G413076460


product price:  $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCAT26BAWH
Zoro #
G413076460
UPC #
643507347485
Country of Origin
China

Description

The Armen Living Atlantis 26" Counter Height Backless White Faux Leather and Brushed Stainless Steel Bar Stool is the perfect addition to any home! The unique Z-shaped metal base is not only a stylish design feature but also provides optimal support to the upholstered seat. This kitchen counter stool easily tucks away under your peninsula, kitchen island, or home bar and effortlessly incorporates into any house regardless of style theme. The soft faux leather upholstery is wrapped around a high-density foam cushion that keeps you or your guests comfortably seated. The armless design also for easy movement and can be moved as close as needed when using with a working surface. The Atlantis Backless Faux Leather and Brushed Stainless Steel bar stool is available with your choice of black, gray, or white faux leather upholstery and features a sturdy brushed stainless steel base.


  • PRODUCT DIMENSIONS- W: 17 x D: 17 x H: 26 x Seat H: 26
  • BACKLESS - Give the impression of more space in your room as there is no back to block your visual view.
  • COLOR PREFERENCES - The Atlantis is available with your choice of black, gray, or white faux leather upholstery and features a sturdy brushed stainless steel base.
  • PORTABLE CONVENIENCE- The Counter or Bar Stool is lightweight and can be carried anywhere to offer flexible setting and easy redecorating. The backless design means the Atlantis can be tucked away underneath countertops, making smaller spaces more maneuverable.
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This barstool ships in one box and comes fully assembled, allowing you to use it right when it arrives.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on this item. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.