Willow 25.5in Swivel Walnut Wood Counter Stool in Black Faux Leather with Golden Bronze Metal
- Mfr # LCWIBAWABLK26
- Zoro # G814674852
Key Features
Specifications
Product Information
- MFR #
- LCWIBAWABLK26
- Zoro #
- G814674852
- UPC #
- 840254337305
- Country of Origin
- China
Dimensions
- Height
- 20 in
- Length
- 35 in
- Width
- 19 in
Details
- Finish
- Walnut / Golden Bronze
- Material
- Wood, Faux Leather, Metal
- Color
- Black
Description
Give a chic and stylish upgrade to your home bar or eat-in-kitchens with our Willow Upholstered Swivel Bar or Counter Stool. A curved and hugging silhouette is molded from metal to attain a sleek and airy design that is perfect for styling and refreshing your kitchen or lounge. This modern bar stool is completed with a generously padded wooden backrest and seat to deliver sink-in comfort. Our counter stool is upholstered in faux leather which does not crack or fade easily; the material is both stain and UV resistant for easy maintenance and longevity. Completed with a beautifully streamlined and modern design, the barstool can be used anywhere from your kitchen to a home office. It can complement a kitchen island, pub table, home bar, or adjustable desk for elevated style and functionality. The counter stool features a wonderful 360-degree swivel function with a smooth gliding system so that you can join in conversation coming from any direction. Designed with quality and comfort in mind, our modern bar stool can serve you for years to come. The Willow swivel bar or counter stool easily incorporates into any home and is available in your choice of 25.5-inch or 30-inch seat height. Available in a walnut wood and Golden Bronze metal finish with your choice of gray or black faux leather or a black wood and metal finish with gray faux leather upholstery.
- •PRODUCT DIMENSIONS - W: 19 x D: 20 x H: 35 x Seat H: 25.5
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •HEIGHT VARIATION OPTIONS - This bar or counter stool comes in your choice of 26" counter height or 30" bar height options.
- •COLOR OPTIONS - Available in a walnut wood and Golden Bronze metal finish with your choice of gray or black faux leather or a black wood and metal finish with gray faux leather upholstery.
- •UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.