Bridges King Platform Bed in Two Tone Acacia Wood

  • Mfr # LCBRBDGRKG

  • Zoro # G913077486


product price: $1,217.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCBRBDGRKG
Zoro #
G913077486
UPC #
840254331099
Country of Origin
Viet Nam

Description

Invite the grace of natural textures into your home with the Bridges platform bed frame in two-tone Acacia wood. Crafted from solid Acacia, the bed frame displays one-of-a-kind markings and rich wood grains to enliven your bedroom, providing a modern yet rustic aesthetic. Its tall headboard exuberantly displays a variety of textures and tones to maintain a sleek and sophisticated presence. The slim rails of the bed frame are elevated upon black metallic legs to make your bedroom light, airy, and inviting. Acacia wood is ideal for furniture as it is resistant to wear and tear. It is the hardest of hard woods and is highly water resistant as well. In addition, this platform bed frame offers plenty of storage space under it for your convenience. Acacia wood is a popular choice for furniture because it has many advantages over other types of hardwood. The strength-to-weight ratio of acacia wood is one of the best in the world, making it perfect for furniture that needs to be lightweight but still durable. It is resistant to moisture and pests and does not warp. If you are looking for a durable, long-lasting material for your furniture, then acacia wood is worth considering. The wooden slats ensure your comfortability by allowing air to pass freely beneath your bed, ensuring your mattress maintains its freshness and gives you many more years of enjoyment. Pair with your memory foam, innerspring, or latex mattress. The Bridges platform bed is the ideal choice for your bedroom, or guest room and is available in your choice of a king or queen size. The Bridges collection features a unique multi tonal finish that highlights the natural grain of the Acacia wood.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.