Shop ARMEN LIVING

Bronson 25" Slate Gray Faux Leather and Silver Metal Bar Stool

  • Mfr # 795044878257
  • Zoro # G013076761

product price: 
$
231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
795044878257
Zoro #
G013076761
UPC #
795044878257
Country of Origin
China

Description

Bring the Bronson Swivel Bar Stool from Armen Living into your beautiful home! It is the best choice to bring in another seating option and does so without compromising on comfortability. The wonderful faux leather and metal accents give the Bronson a look of refinement, making you proud to show it off in your home. The high-density foam-padded seat cushion offers you the most comfort available to you! This curved open-back stool will keep you relaxed while enjoying dinner with your friends and family. The Bronson also features a convenient metal footrest, for additional support and stability as well as 360-swivel capability. The Bronson comes in a variety of color and finishes; black, gray, and white faux leather with brushed stainless-steel finish, black or vintage gray faux leather with black finish, chocolate faux leather and java finish, and white or gray faux leather with silver finish. All color options are available in your choice of 25" counter height and 29" bar height, and the Bronson can support up to 250lbs per stool.


  • PRODUCT DIMENSIONS: H: 34 In x W: 22 In x D: 21 In x Seat H: 25
  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • UPGRADED UPHOLSTERY - These stools are upholstered in a luxurious faux leather and fabric that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • STABLE AND STURDY- This bar stool provides more stability with a strong 4-legged base, crafted entirely with stainless steel. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 29" and our counter height stools hold you at a convenient 25" seat height.
  • MULTIPLE COLOR PREFERENCES - Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of black, or gray faux leather with black finish, chocolate faux leather with a java finish, white or gray faux leather with a silver finish, or black, gray, or white faux leather with a brushed stainless-steel finish.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the metal footrest. This convenient footrest offers additional support and stability!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.