Claude Dual Power Headrest and Lumbar Support Reclining 2 Piece Sofa and Recliner Set

  • Mfr # SETCLGRY2PC

  • Zoro # G013076471


product price:  $2,937.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETCLGRY2PC
Zoro #
G013076471
UPC #
840254331686
Country of Origin
Viet Nam

Description

When it’s time to relax, the Claude Dual Power Reclining 2 Piece sofa set in Light Gray Leather from Armen Living is the perfect set for your home or apartment. This living room seating set includes 1 power recliner chair and 1 power reclining couch. The sofa and recliner are both upholstered in genuine leather that exudes a butter soft texture and can easily be cleaned. Genuine leather outlasts other upholstery furniture as it is a flexible and strong material, making it resistant to tears and punctures. The couch and reclining chair can last for decades if cared for properly and allows you to create a hypoallergenic environment. The Claude living room set features modern and clean silhouettes that are further accentuated by their cool light gray genuine leather upholstery. This power recliner living room sofa set is great for anyone, big man recliners and sofas are hard to find but this electric recliner set will accommodate anyone. Dual power furniture uses two motors for optimal comfort: one controlling the headrest and one controlling the footrest. This allows you to find the optimal position for movie night or the big game. This living room set is an ideal choice for someone who wants to instantly relax after a long day or those who like a little luxury in their home space, they also benefit those with limited mobility. An added luxury to this leather reclining set is its built in USB port that enables you to charge your phone, tablet, or other devices without leaving your seat. This power reclining motor features a cycle time that takes you from upright to fully reclined within 7 seconds which is great for seniors or disabled individuals. Redefine a move night in your home with this beautiful 2-piece set. The Claude Leather Reclining Living Room Set from Armen Living is available in a light gray leather upholstery and makes a great addition to any home theater, living room, den, or man cave!


  • RECLINER CHAIR DIMENSIONS - 40" H x 37" W x 37" L / SOFA DIMENSIONS - 40" H x 83" W x 37" L
  • FULLY RECLINED DIMENSIONS - Headrest to Floor - 21", Footrest to Floor - 18"
  • DUAL POWER - Dual power reclining is the best option for those who want to relax up to a notch. The dual power recliner or sofa has two motors for optimal comfort. One of the motors controls the recliner’s headrest, and the other controls the footrest of that recliner.
  • GENUINE LEATHER – Genuine leather outlasts other upholstery furniture as it’s a flexible and strong material, making it resistant to tears and punctures. It can last for decades if cared for properly and allows you to create a hypoallergenic environment.
  • MODERN CONVENIENCE - The Claude collection features a USB port that conveniently keeps your phone, tablet, and other devices fully charged.
  • DURABLE UPHOLSTERY - The journey towards sustainability starts with products that can be repaired for longevity of use. Leather needs very little in the way of life-time maintenance and it easy to do at home, it does not draw heavily on resources for laundering and drying.
  • SET INCLUDES - 1 Dual Motor Power Recliner and 1 Dual Motor Power Reclining three-seater sofa.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.