Claude Dual Power Headrest and Lumbar Support Reclining Sofa in Light Gray Genuine Leather

  • Mfr # LCCL3GR

  • Zoro # G313077611


product price:  $1,757.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCL3GR
Zoro #
G313077611
UPC #
840254331600
Country of Origin
Viet Nam

Description

The Claude Dual Power Reclining Sofa from Armen Living is a comforting and welcome addition to any home or apartment. This reclining couch is upholstered in genuine leather that exudes a butter soft texture and can easily be cleaned. Dual power furniture uses two motors for optimal comfort: one controlling the headrest and one controlling the footrest. This allows you to find the optimal position for movie night or the big game. When looking for loveseats or sofas for living room improvement, go with high quality materials that will last the tests of time. Genuine leather outlasts other upholstery furniture as it is a flexible and strong material, making it resistant to tears and punctures. This leather couch can last for decades if cared for properly and allows you to create a hypoallergenic environment. The solid pine wood frame ensures the chairs durability, and the sinuous spring system will provide unmatched comfort and support. The foam seat and pillow-top arms enhance relaxation. The Claude leather sofa features a modern and clean silhouette that is further accentuated by the added luxury of the built in USB port that enables you to charge your phone, tablet, or other devices without having to leave your seat. The Claude features a cycle time that takes you from upright to fully reclined within 7 seconds which is great for seniors or disabled individuals. A reclining sofa is an ideal choice for someone who wants to instantly relax after a long day or those who like a little luxury in their home space, they also benefit those with limited mobility. The Claude leather reclining collection features a leather recliner chair and power reclining sofa. This power reclining sofa is available in light gray genuine leather upholstery and is a perfect addition to your living room, mancave, theater, den, home office, or nursery!


  • PRODUCT DIMENSIONS - 40" H x 83" W x 37" L
  • FULLY RECLINED DIMENSIONS - Headrest to Floor - 21", Footrest to Floor - 18"
  • DUAL POWER - Dual power reclining is the best option for those who want to relax up to a notch. The dual power recliner or sofa has two motors for optimal comfort. One of the motors controls the recliner’s headrest, and the other controls the footrest of that recliner.
  • GENUINE LEATHER – Genuine leather outlasts other upholstery furniture as it’s a flexible and strong material, making it resistant to tears and punctures. It can last for decades if cared for properly and allows you to create a hypoallergenic environment.
  • MODERN CONVENIENCE - The Claude collection features a USB port that conveniently keeps your phone, tablet, and other devices fully charged.
  • DURABLE UPHOLSTERY - The journey towards sustainability starts with products that can be repaired for longevity of use. Leather needs very little in the way of life-time maintenance and it easy to do at home, it does not draw heavily on resources for laundering and drying.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.