Clip Indoor Outdoor Stackable Steel Dining Chair with Black Rope, PK2

  • Mfr # LCCPSIBL

  • Zoro # G313079769


product price:  $337.99
/pk 2, $169.00/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCPSIBL
Zoro #
G313079769
UPC #
721535755349
Country of Origin
Viet Nam

Description

The Clip Indoor Outdoor Steel Dining Chair with Black Rope - Set of 2 from Armen Living are the epitome of comfort and dependability. The Clip outdoor dining chairs come in a set of two - perfect for mixing and matching to create your ideal preferred outdoor atmosphere. The intricately woven rope featured on the durable metal frame form to offer you extreme comfort and relaxation. This outdoor chair is wrapped in resilient regatta rope cording, providing supple support while still allowing for element passthrough. - also enhancing your seating experience with a softness that rivals most fabrics. Each chair is made with the best craftsmanship, with these chairs standing on top of durable metal legs in a black finish for a modern look. For use indoors and out, the soft UV coated nylon cords are hand dyed resulting in subtle tonal variations. This classic midcentury chair, with a black powder-coated steel frame is available in your color choice of black, brick red, gray, or blue - choose your favorite to match your outdoor decor. The Clip chairs are sold as a pair and are stackable. Product Dimensions: 22"W x 25"D x 35"H SH: 18.6"


  • MODERN AND CHARMING - The steel frames sport a black finish; the rope is woven with an intricate design on their seatbacks, all while being complemented by sleek straight hairpin legs.
  • WOVEN ROPE - This seating option features an intricately woven rope design that offers excellent support and comfort for your enjoyment. The rope cord is not only durable, capable of lasting in harsh weather conditions, it is also extremely comfortable!
  • BUILT TO LAST - Whether you place this masterfully crafted piece of furniture indoors or outdoors, you will be provided with stability and strength - always giving you a stable foundation with optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
  • SET OF TWO - The chair comes in a set of two chairs, giving you the option to mix and match around your indoor or outdoor living space or place them both together!
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled to you and makes decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.