Cortina 79" Mid-Century Modern Walnut Wood Dining Table with Walnut Legs

  • Mfr # LCCODIWA

  • Zoro # G213078442


product price:  $649.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCCODIWA
Zoro #
G213078442
UPC #
721535741793
Country of Origin
Malaysia

Description

The Armen Living Cortina dining table is a perfect addition to your dining room or eat in kitchen. The base shape of this table lends itself to the mid-century modern theme but easily incorporates into any home. Seat up to 6 of your closest friends or family members at the Armen Living Cortina dining table, available in a Walnut or Black finish.

  • Included: 1 Dining Table
  • Seats Up To: 6
  • Finish: Walnut or Black
  • Table Top Thickness: 3⁄4"
  • Material: Rubberwood, Veneer
  • Assembly Required: Yes
  • Ships In: 2 Boxes
  • Product Dimensions: 79"W x 35"D x 29.5"H
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
"
  • Included: 1 Dining Table
  • Seats Up To: 6
  • Finish: Walnut or Black
  • Table Top Thickness: 3⁄4"
  • Material: Rubberwood, Veneer
  • Product Dimensions: 79"W x 35"D x 29.5"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.