Zoro Homepage

Cressida and Skye Gray Fabric 7 Piece Rectangular Dining Set

  • Mfr # SETCSDI7SKGR

  • Zoro # G613078554


product price: $2,199.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETCSDI7SKGR
Zoro #
G613078554
UPC #
721535754120
Country of Origin
China

Description

Bring the Cressida and Skye Dining Set from Armen Living into your home! The fabric upholstery is luxuriously wrapped around the entire seat. Featuring a wide back and spacious seat, its metal swivel mechanism allows you to turn and glide a full 360-degrees. The clean geometric upholstered lines add a textured look to this chair, covering the ultra-comfortable foam-padded cushion. The refined look of the Alison will update the decor in any dining room, bar or lounge area, or wherever you decide to place it! This wonderful chair features a sturdy metal frame that assures dependability and will give you years of enjoyment. The Cressida Glass Top Dining Table from Armen Living is a contemporary dining table that will refine your kitchen and dining area. It features a strong and striking stainless steel 4-legged base, giving it sleek and stunning visual appeal. The rectangular black tempered-glass top displays an alluring and inviting look, as well as possess traits such as durability - lasting years for you and your home! Modern in style, this table is perfect for relaxing with a glass of wine after work or enjoying entertaining a large group of guests. Pair it with any of the dining chairs from any of our collections at Armen Living.


  • PRODUCT DIMENSIONS - Dining Table W: 79 In. x D: 39 In. x H: 30 In. 2pc Dining Chair W: 20 In. x D: 23 In. x H: 34 In. x Seat H: 19 In.
  • SWIVEL CHAIR - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite chair in your home!
  • EXTRA COMFORT - This dining chair presents you with high-quality upholstery wrapped around a thick foam cushion on the seat, giving you countless hours of comfort that will make you want to keep sitting, indefinitely.
  • SOFT AND SLEEK UPHOLSTERY - The soft velvet upholstery of this dining chair makes a wonderful addition to this already amazing piece of furniture. Not only does it enhance the appearance of the Alison, the velvet upholstery also creates an absolutely divine user experience with its incredibly soft texture.
  • OPTIMAL SIZE - Ideal for the breakfast nook, kitchen, or dining room, this modern beauty comfortably accommodates up to six people.
  • TEMPERED GLASS - The Cressida features a tempered glass tabletop - lightening the burden of worrying about the durability of a glass table. It has the look and the strength you've been searching for.
  • NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.