Crown Aluminum and Teak Wood Outdoor Sofa in Black and Dark Gray
- Mfr # SETODCRBLBX3
- Zoro # G214934297
Key Features
Specifications
Details
- MFR #
- SETODCRBLBX3
- Zoro #
- G214934297
- UPC #
- 840254348707
- Country of Origin
- China
- Color
- Dark Gray
- Material
- Aluminum, Fabric Cushions, Teak
- Finish
- Black
Dimensions
- Overall Length
- 28 in
- Overall Width
- 78 in
- Depth
- 32 in
Description
Elevate your outdoor experience with the Crown Aluminum and Teak Wood Outdoor Sofa. Crafted from durable, weather-resistant aluminum and enhanced with beautiful teak wood accents, this outdoor sofa is designed to withstand the elements while maintaining a modern aesthetic. The UV-protected upholstery ensures long-lasting color and quality, allowing you to enjoy your outdoor space for years to come. The cushions feature convenient zipper closures for easy removal and cleaning, making maintenance hassle-free. With a sophisticated design available in either a black aluminum finish with dark gray cushions or a white aluminum finish with light gray cushions, the Crown Outdoor Sofa seamlessly blends comfort and style. Perfect for your patio, backyard, or poolside, this outdoor sofa invites relaxation and enhances your outdoor lounging experience. Transform your outdoor area into a luxurious retreat with the Crown Aluminum and Teak Wood Outdoor Sofa, where durability meets elegance for unforgettable gatherings!
- •PRODUCT DIMENSIONS: W: 78 In. x D: 32 In. x H: 28 In. x Seat H: 18 In.
- •ALL WEATHER MATERIALS: With rust-proof aluminum frames and weather-resistant teak wood, this outdoor furniture withstands the elements, making it perfect for all-season outdoor living.
- •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
- •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
- •VERSATILE DESIGN: Equipped with plush cushions and supportive backrests, our outdoor sofa provides the ultimate comfort for relaxing or socializing.
- •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.