Cuffay Outdoor Patio Swivel Glider Lounge Chair in Black Aluminum with Gray Cushions

  • Mfr # 840254332454
  • Zoro # G213079845
product price: 
$
895.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332454
Zoro #
G213079845
UPC #
840254332454
Country of Origin
China

Description

Style and mobility come together with the Cuffay Outdoor Patio Swivel Lounge Chair in Aluminum with Rope and Cushions. This 360-degree swivel and gliding functionality add comfort, further enhanced with the high-density foam cushions. The durable materials come together beautifully to create a long lasting and fashion forward seating experience. The aluminum frame is ideal as aluminum cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity. Polyester fabric is very easy to clean. This makes it a good option for outdoor cushions that will probably be covered with dust, dirt, and other outdoor grime regularly. In addition, most outdoor furniture is used as part of an eating area, making more stains and messes a real possibility. Polyester cushion covers can be thrown in the laundry and are naturally difficult to stain permanently. These weather resistant materials will stand up against UV, rain, and sun. The Cuffay swivel outdoor lounge chair is available in your choice of a black aluminum finish with gray rope and cushions, or a brown aluminum finish with brown rope and cushions.


  • PRODUCT DIMENSIONS - 29"W x 31"D x 28"H x 17" Seat H
  • SWIVEL GLIDE MOTION - This lounge chair features a 360 - degree swivel function as well as gliding motion for optimal comfort.
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.