Mareike Aluminum and Rope Outdoor Chair in Brown
- Mfr # SETODMADBRNBX1
- Zoro # G314934296
Key Features
Specifications
Details
- MFR #
- SETODMADBRNBX1
- Zoro #
- G314934296
- UPC #
- 840254349148
- Country of Origin
- China
- Material
- Aluminum, Rope, Fabric
- Color
- Brown
- Finish
- Brown
Dimensions
- Overall Length
- 26 in
- Overall Width
- 31 in
- Depth
- 29 in
Description
Elevate your outdoor lounging experience with the Mareike Aluminum and Rope Outdoor Chair. The Mareike Outdoor Chair features a stunning blend of mixed materials, including rust-resistant aluminum and weather-resistant upholstery, paired with beautifully textured rope. This combination not only creates a fashion-forward aesthetic but also ensures long-lasting durability, making it an ideal choice for homes in coastal cities or regions with high humidity. Designed for practicality, the polyester fabric used for the cushions is easy to clean and resistant to stains, dirt, and grime, ensuring that your outdoor furniture remains fresh and inviting. The cushion covers can be conveniently removed and laundered, making maintenance a breeze. Additionally, the weather-resistant materials can withstand UV rays, rain, and sun exposure, ensuring that your patio furniture looks great year after year. Choose either brown aluminum with brown rope and cushions or black aluminum with gray rope and cushions to perfectly match your outdoor decor. Transform your outdoor space into a stylish and comfortable retreat with the Mareike Aluminum and Rope Outdoor Chair.
- •PRODUCT DIMENSIONS: W: 31 In. x D: 29 In. x H: 26 In. x Seat H: 16 In.
- •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
- •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
- •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
- •VERSATILE DESIGN: Perfect for any outdoor setting, this outdoor club chair can effortlessly transition from casual lounging by the pool to stylish seating around the patio fire pit or dining table.
- •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.