Daphne Modern Office Chair In Chrome Finish with Black Faux Leather And Walnut Veneer Back

  • Mfr # LCDAOFCHBL

  • Zoro # G913077530


product price:  $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCDAOFCHBL
Zoro #
G913077530
UPC #
638170587023
Country of Origin
China

Description

Our Daphne Office Chair features a walnut veneer finish seat and black Leatherette. The cushioning provides both stability and comfort, and the 360 degree swivel makes maneuvering the chair easy around the office. Black plastic caster wheels are affixed to the bottom of a chrome-plated steel base and adjustable height gas piston. The Eames inspired design couple with the accented walnut back and chrome finish are both modern and sophisticated, ideal for any office space in every day home or commercial setting. This piece is unique and catching that elevate any style home. The medium high cushion open back is ideal for posture alignment and an unmatched support for days on end. The delicate curve of this design will soften any features in your home whether it is in a large open space or compact area. The foundation of the product is supported by solid chrome for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. This item is a versatile piece that can be ideal for home office, also great as task and desk chair or even commercial setting. This product ships in one box with easy and quick set up. This mid-century and modern design mix adds a unique style to your office and breaks the rules of typical office seating. Product Dimensions: 21 in. W x 20 in. D x 33 in. H.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.