Shop ARMEN LIVING

Don 30" Outdoor Patio Swivel Bar Stool in Brown Aluminum with Cushions

  • Mfr # 840254332492
  • Zoro # G213079661

product price: 
$
356.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332492
Zoro #
G213079661
UPC #
840254332492
Country of Origin
China

Description

Enjoy an outdoor happy hour, entertain, or dine alfresco with the Don Outdoor Patio Bar Stool in Aluminum with Cushions. This armed barstool is crafted from weather resistant materials that allow it to be used indoor or outdoor. The strong aluminum frame is resistant to rust and it’s 360-degree swivel functionality allows for optimal mobility. The Don features a sturdy 4 leg base and its ring footrest gives additional comfort for extended seating periods. The back and seat cushions are upholstered from polyester and have a convenient zipper closure that makes clean up a breeze! Polyester is strong, flexible and resists water damage and staining. It’s tear-resistant and dries quickly. Minimal maintenance is required for the stool frame. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice. The Don Outdoor Patio Bar Stool in Aluminum with Cushions is available in a black aluminum finish with grey cushions or a brown aluminum finish with brown cushions.


  • PRODUCT DIMENSIONS - 21"W x 22"D x 45"H x 30" Seat H
  • SWIVEL MOTION - This bar stool features a 360-degree swivel functionality that offers optimal mobility.
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • COLOR & SIZE PREFERENCES - These stools are available in your choice of a black finish with grey upholstery or brown finish with brown upholstery, in bar or counter height options.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.