Encinitas Outdoor Patio 5-Piece Bar Table Set in Aluminum with Gray Cushions

  • Mfr # SETODEN5BLGRY

  • Zoro # G113076784


product price:  $2,674.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETODEN5BLGRY
Zoro #
G113076784
UPC #
795044877946
Country of Origin
China

Description

Refined and streamlined, the Encinitas Patio 5-piece bar set from Armen Living invites modern style into your backyard, patio, pool area, garden, or screened in porch. The slat style tabletop helps elements to easily pass through which adds to its durability. Rattan is intricately hand woven around the back of the Encinitas barstools to deliver a fresh and modern design, and its open back style creates a breathable seating experience. The metal and wicker patio furniture piece showcases a round and streamlined silhouette with slanted legs, the stools serve as an elegant and charming addition to this outdoor patio furniture set. It provides a great spot to enjoy meals and cocktails hours outside with friends and family. The outdoor bar stools with backs include a 360-degree swivel function to add to the entertainment factor and maximize mobility, enhancing the appeal of this outdoor furniture. The light gray cushions not only feature high density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! Made up of lightweight and durable aluminum framework, the Encinitas bar height dining set is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. Serving as a welcoming addition to your indoor or outdoor space, this set enables you to entertain in style. Without having to worry about UV, rust, or weather damage, the patio bar set is ideal for your home, regardless of your location. The Encinitas 5-piece bar height dining set includes 4 bar wicker and metal barstools and 1 rectangular patio table, the Encinitas outdoor bar stools can support up to 250lbs and feature a black powder coated finish along with gray wicker and upholstery.


  • PRODUCT DIMENSIONS - Outdoor Bar Stool W: 22 In. x D: 22 In. x H: 38 In. x Seat H: 30 In. | Outdoor Bar Table W: 59 In. x D: 31.5 In. x H: 41 In.
  • RECTANGLE TABLE - Rectangular tables are a great choice as they can seat a larger number of guests for large-scale entertaining.
  • EASY MAINTENANCE - This outdoor bar height dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 250lbs per seat.
  • SET SPECIFICATIONS – This patio bar height dining set features 1 rectangular light weight aluminum bar table and 4 outdoor bar stools.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products