Erie Black Woven Paper Cord and Wood Counter Stool
- Mfr # LCERBABLK26
- Zoro # G714674921
Key Features
Specifications
Details
- MFR #
- LCERBABLK26
- Zoro #
- G714674921
- UPC #
- 840254341784
- Country of Origin
- Viet Nam
- Finish
- Black
- Material
- Paper Cord, Rubberwood
- Color
- Black
Dimensions
- Height
- 21 in
- Width
- 19 in
- Length
- 38 in
Description
Meet the Erie Black Woven Paper Cord and Wood Bar or Counter Height Stool, a contemporary masterpiece designed to elevate your indoor dining and entertainment spaces. These versatile barstools effortlessly combine modern aesthetics with functional comfort, making them an ideal addition to your dining room or kitchen. Crafted with thorough attention to detail, these counter height stools boast a Danish-inspired design and mid-century modern influence. The black paper cord seat, carefully woven for both style and durability, adds a touch of sophistication to the warm, wood frame. Whether you're creating a cozy bar area or enhancing your dining space, these stools are a statement piece that seamlessly integrates into a contemporary setting. Perfect for both bar and counter heights, these stool chairs provide versatile seating options, ensuring they adapt to your specific needs. The ergonomic design guarantees comfort during extended use, making them an excellent choice for entertaining guests or casual family meals. Elevate your indoor spaces with the Erie Natural Woven Paper Cord and Wood Bar or Counter Height Stool. Whether you're furnishing a modern dining room or creating a stylish bar area, these contemporary bar and counter stools effortlessly blend form and function, ensuring a refined and inviting atmosphere. Immerse yourself in the sophistication of Danish design and mid-century modern aesthetics with these exceptional bar and counter height stools. The Eerie barstool is available in 26-inch and 30-inch seat heights in either black solid rubberwood or natural solid oak construction.
- •PRODUCT DIMENSIONS - W: 19 In. x D: 21 In. x H: 38 In. x Seat H: 26 In.
- •DURABILITY - Rubberwood exhibits good stability, making it less prone to warping or twisting. Properly maintained rubberwood furniture can withstand regular use for a long time. This ensures that furniture maintains its shape and structural integrity.
- •EASY AND BREEZEY - These chairs are crafted with tightly woven paper cord, which is known for being flexible, breathable, and lightweight. Paper cord lends a contemporary yet traditional feel to any room, so it can fit into your existing space or anchor the rest of your design.
- •CONTEMPORARY DESIGN – Brings a touch of luxury and sophistication to your home.
- •EASY MAINTENANCE – Wood furniture is easy to care for. Regular dusting and occasional polishing are usually sufficient to keep the furniture looking vibrant and well-maintained.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.