Erie Woven Paper Cord and Oak Wood Dining Chairs - Set of 2
- Mfr # LCERSINAT
- Zoro # G314675007
Key Features
Specifications
Details
- MFR #
- LCERSINAT
- Zoro #
- G314675007
- UPC #
- 840254341777
- Country of Origin
- Viet Nam
- Material
- Paper Cord, Oak Wood
- Color
- Brown
- Finish
- Natural Oak
Dimensions
- Width (In.)
- 19 in
- Depth (In.)
- 21 in
- Height (In.)
- 31 in
Description
Transform your indoor dining space with the Erie Natural Woven Paper Cord and Wood Dining Chairs - a set of 2 chairs that seamlessly blend contemporary style with classic elegance. Crafted with precision, these dining chairs are designed to make a statement in your dining room or kitchen. The Danish and mid-century modern influences shine through in the sleek design, combining functionality with artistic flair. The Natural woven paper cord seat not only adds a touch of sophistication but also creates a visually striking contrast against the warm, wooden frame, making these chairs a focal point in any setting. As versatile furniture pieces, these dining chairs transcend their role, doubling as accent chairs or chic additions to your vanity. The ergonomic design ensures comfort during meals, providing both support and style. The set of 2 dining chairs allows you to effortlessly coordinate your dining area, creating a cohesive and inviting atmosphere. Upholstered dining chairs are synonymous with refined dining experiences, and the Erie collection takes it a step further by marrying comfort and contemporary design. Elevate your dining room or kitchen with the Erie Natural Woven Paper Cord and Wood Dining Chairs, where every detail is crafted to enhance your indoor space. The Eerie dining chair is also available in black solid wood with matching papercord.
- •PRODUCT DIMENSIONS - W: 19 In. x D: 21 In. x H: 31 In. x Seat H: 19 In.
- •DURABILITY - Oak is renowned for its robustness and longevity. Furniture crafted from oak wood tends to withstand daily wear and tear exceptionally well, ensuring a long lifespan. Oak is a highly durable hardwood and has a unique grain pattern derived from the rings of the oak tree.
- •EASY AND BREEZEY - These chairs are crafted with tightly woven paper cord, which is known for being flexible, breathable, and lightweight. Paper cord lends a contemporary yet traditional feel to any room, so it can fit into your existing space or anchor the rest of your design.
- •CONTEMPORARY DESIGN – Brings a touch of luxury and sophistication to your home.
- •EASY MAINTENANCE – Wood furniture is easy to care for. Regular dusting and occasional polishing are usually sufficient to keep the furniture looking vibrant and well-maintained.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.