Fox 25.5" Counter Height Cream Faux Leather and Walnut Wood Mid-Century Modern Bar Stool

  • Mfr # LCFOBAWACR26
  • Zoro # G613078431
product price: 
$
122.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCFOBAWACR26
Zoro #
G613078431
UPC #
721535740550
Country of Origin
China

Description

Whether drawn up to a sleek kitchen island for a breakfast nook or rounding out your home bar with a perfect perch, a bar stool like this is a versatile seating solution with sleek modern style. The Armen Living Fox 25.5" Counter Height Cream Faux Leather and Walnut Wood Mid-Century Modern Bar Stool is a sophisticated and functional modern piece certain to enhance the aesthetic of any style home or apartment. The high-density foam cushioned back, and seat will allow endless hours of entertaining or lounging. The curved wood medium high back with padded support is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by wood and steel footrest for a chic and stylish aesthetic without comprising practicality and functionality of this item. The Mid-Century Modern style silhouette gives you a timeless look with the durability to last for many years to come. Available in your choice of a 25.5” or 28.5” seat height, you can easily incorporate this stool into your kitchen, dining room, home bar, or office! The Fox Faux Leather and Wood Bar Stool is available in your choice of a black wood finish with black or gray faux leather upholstery or a walnut wood finish with cream, brown, or gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 16 x D: 19 x H: 36 x Seat H: 25.5
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 28.5" and our counter height stools hold you at a convenient 25.5" seat height.
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • COLOR PREFERENCES – The Fox is available in a black wood finish with black or gray faux leather upholstery or a walnut wood finish with cream, brown, or gray faux leather upholstery.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.