Topanga 26in Swivel Black Wood Counter Stool in Black Faux Leather with Golden Bronze Metal
- Mfr # LCTOBABLKBLK26
- Zoro # G714674907
Key Features
Specifications
Details
- MFR #
- LCTOBABLKBLK26
- Zoro #
- G714674907
- UPC #
- 840254337565
- Country of Origin
- China
- Finish
- Black / Golden Bronze
- Material
- Wood, Faux Leather, Metal
- Color
- Black
Dimensions
- Width
- 18 in
- Height
- 20 in
- Length
- 36 in
Description
Bring refined style and sophistication to your bar or high dining table with our Topanga upholstered bar or counter stool. A beautifully curved back and seat are held together with a crisp and clean-lined frame to make a statement in any corner. Its hugging barrel back and contoured seat is generously padded to offer sink-in comfort. Complemented with sculptural bentwood legs and a metal footrest, our bar stool blends eye-catching style with a dose of comfort and functionality. It is upholstered in faux leather which does not crack or fade easily; the material is both stain and UV resistant for easy maintenance and longevity. Expertly crafted from engineered wood and metal, our contemporary bar stool remains a rich blend of materials and finishes, bringing luxury and sophistication anywhere from your kitchen to a home office. It remains the perfect complement to a kitchen island, pub table, home bar, or adjustable desk. For supreme functionality, the counter stool is fitted with a wonderful 360-degree swivel function, allowing you to join conversations and work with efficiency and ease. The Topanga swivel bar or counter stool easily incorporates into any home and is available in your choice of 26-inch or 30.5 -inch seat height in a walnut wood and Golden Bronze finish with cream or gray faux leather, or a black and Golden Bronze finish with your choice of gray or black faux leather upholstery.
- •PRODUCT DIMENSIONS - W: 18 x D: 20 x H: 36 x Seat H: 26
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •HEIGHT VARIATION OPTIONS - This bar or counter stool comes in your choice of 26" counter height or 30.5" bar height options.
- •COLOR OPTIONS - Available in a walnut wood and Golden Bronze finish with cream or gray faux leather, or a black and Golden Bronze finish with your choice of gray or black faux leather upholstery.
- •UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.