Fusion Contemporary Side Chair In White and Stainless Steel, PK2
- Mfr # LCFUSIWH
- Zoro # G213078886
Specifications
Details
- MFR #
- LCFUSIWH
- Zoro #
- G213078886
- UPC #
- 638170587634
- Country of Origin
- China
Description
The Armen Living Fusion contemporary Set of 2 dining chairs are sure to be a standout in any modern household. The exquisite combination of brushed stainless steel and plush faux leather upholstery makes this chair both comfortable and dependable. The cantilever base with curved legs add a unique spin on the traditional dining chair design while the back and seat add an unmatched degree of luxury. The Fusion dining chair can be paired with the complementary Fusion dining table. This piece provides both versatile style and comfort with a Contemporary and Modern design that can easily be integrated into your home's current décor. The horizontal stitch padded seat with high density foam will provide you with all day comfort. The padded high back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by stainless steel for a chic and stylish aesthetic without comprising practicality and functionality of this item. This product ships in one box with easy and quick set up. We stand by the quality, the craftsmanship and the integrity of our product by offer 1-year warranty for all our products. We want our customers enjoy our product and we will always be there to help with our top-notch customer service support. Excellent choice for a Modern, Contemporary and traditional Dining, living room or Kitchen setting. The Fusion dining chairs are available in white and gray leatherette/faux leather. Product Dimensions: 18"W x 22"D x 37"H
- Fusion Contemporary Dining Side Chairs in Set of 2
- Enhances your modern and contemporary lifestyle in your dining and entertaining room
- Sturdy stainless-steel frame assures style and durability
- Product Dimensions: 18"W x 22"D x 37"H
- Upholstered chair features ergonomic seat and back
- Stainless-steel construction is brilliantly accented by sleek and soft upholstery
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.