Shop ARMEN LIVING
Create Account
Cassie Mid-Century Dining Chair in Walnut Wood and Gray Faux Leather
- Mfr # LCCASIWAGRAY
- Zoro # G213079975
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCCASIWAGRAY
- Zoro #
- G213079975
- UPC #
- 643507349120
- Country of Origin
- China
Description
The Armen Living Cassie mid-century dining chair offers an optimal degree of comfort and style, perfect for the contemporary dining or living room. This modern dining chair features a softly curved back framed in a walnut wood finish and upholstered with plush faux leather. The Eiffel leg design features metal wires which enhance the support and durability of the tapered walnut wood legs. The Cassie even comes with floor protectors to ensure stability and minimize the risk of floor scratches. The thick medium-firm density cushion seat and back will provide you with all-day comfort. The medium-high open lower back is ideal for posture alignment and an unmatched support for days on end. The foundation of the product is supported by solid walnut wood for a chic and stylish aesthetic without comprising the practicality and functionality of this item. This item is a versatile piece that can be ideal for dining, kitchen, or even home office desk chairs. This product ships in one box with an easy and quick set up. The Cassie's upholstered seat comes in two sleek colors choices: black and gray. Product Dimensions: 21 in. W x 20 in. D x 31 in. H SH: 18 in.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.